- Captive Flange Code 61
- Size 3
- with Drilled Hole
| Flange Width | 5.16 in |
| Flange Thickness | 3 in |
| Hole Style | Drilled Holes |
| Flange Length | 5.31 in |
| Code | Code 61 |
| Mounting Holes Width Center to Center | 2.438 in |
| Hole Size | 1.219 in |
| Mounting Holes Length Center to Center | 4.188 in |
| Weight | 3.044 LB |

