- Captive Flange Code 61
- Size 2 1/2
- with Drilled Hole
| Flange Width | 4.28 in |
| Code | Code 61 |
| Hole Style | Drilled Holes |
| Flange Thickness | 2 1/2 in |
| Mounting Holes Length Center to Center | 3.5 in |
| Flange Length | 4 1/2 in |
| Hole Size | 1 in |
| Mounting Holes Width Center to Center | 2 in |
| Weight | 2.0 LB |

