- Captive Flange Code 61
- Size 1 1/2
- with Drilled Hole
| Flange Width | 3.25 in |
| Hole Style | Drilled Holes |
| Mounting Holes Width Center to Center | 1.406 in |
| Mounting Holes Length Center to Center | 2.75 in |
| Code | Code 61 |
| Flange Thickness | 1 1/2 in |
| Flange Length | 3.69 in |
| Hole Size | 0.703 in |
| Weight | 1.056 LB |

