- Captive Flange Code 61
- Size 1 1/4
- with Drilled Hole
| Flange Length | 3.12 in |
| Flange Width | 2.88 in |
| Hole Size | 0.594 in |
| Mounting Holes Length Center to Center | 2.312 in |
| Flange Thickness | 1.25 in |
| Code | Code 61 |
| Mounting Holes Width Center to Center | 1.188 in |
| Hole Style | Drilled Holes |
| Weight | 0.675 LB |

