- Captive Flange Code 61
- Size 1
- with Drilled Hole
| Flange Length | 2 3/4 in |
| Flange Thickness | 1 in |
| Flange Width | 2.31 in |
| Hole Size | 0.516 in |
| Mounting Holes Width Center to Center | 1.031 in |
| Hole Style | Drilled Holes |
| Mounting Holes Length Center to Center | 2.062 in |
| Code | Code 61 |
| Weight | 0.513 LB |

