- Captive Flange Code 61
- Size 3/4
- with Drilled Hole
| Flange Length | 2.56 in |
| Flange Thickness | 3/4 in |
| Hole Style | Drilled Holes |
| Code | Code 61 |
| Mounting Holes Length Center to Center | 1.875 in |
| Flange Width | 2.06 in |
| Hole Size | 0.438 in |
| Mounting Holes Width Center to Center | 0.875 in |
| Weight | 0.425 LB |

