- Split Flange Straight (SAE Code 61) 1 1/2 JIC(m)
- 2 1/2 Split Flange(code 61)
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| End Size | 1 1/2 JIC(m), 2 1/2 Split Flange |
| SAE Reference No. | N/A |
| Fitting Type | Adapter |
| Hex Size | 2 in |
| Type | Straight |
| Fitting Angle | Straight |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Description | Split Flange Straight (SAE Code 61) |
| Code | Code 61 |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Material | Steel |
| Thread Size & Type | 1 7/8-12 UN |
| Tube Outside Diameter | 1 1/2 in |
| Weight | 6.6 LB |

