- Female Pipe Swivel Tee
- 1" Female Pipe Swivel
| Female Pipe Size | 1 in |
| SAE Reference No. | N/A |
| L1 | 1.39 in |
| Hex Size | 1 1/2 in |
| Fitting Description | Female Pipe Swivel Tee |
| End Size | 1 NPSM(f) |
| No. of Ends | 3 |
| Fitting Type | Tee, Swivel |
| L Dim | 3.062 in |
| End Types | NPT - All Ends |
| Material | Steel |
| Weight | 1.625 LB |

