- Female Pipe Swivel Tee
- 3/4" Female Pipe Swivel
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| Female Pipe Size | 3/4 in |
| Material | Steel |
| Hex Size | 1 1/4 in |
| End Size | 3/4 NPSM(f) |
| End Types | NPT - All Ends |
| Fitting Description | Female Pipe Swivel Tee |
| L1 | 1.25 in |
| Fitting Type | Tee, Swivel |
| L Dim | 2.781 in |
| Weight | 0.917 LB |

