- Female Pipe Swivel Tee
- 1/2" Female Pipe Swivel
| End Types | NPT - All Ends |
| Fitting Type | Tee, Swivel |
| L1 | 1 in |
| SAE Reference No. | N/A |
| L Dim | 2.218 in |
| Female Pipe Size | 1/2 in |
| No. of Ends | 3 |
| End Size | 1/2 NPSM(f) |
| Hex Size | 1 in |
| Fitting Description | Female Pipe Swivel Tee |
| Material | Steel |
| Weight | 0.49 LB |

