- Female Pipe Swivel Tee
- 3/8" Female Pipe Swivel to 1/2" Female Pipe Swivel
| Fitting Description | Female Pipe Swivel Tee |
| Female Pipe Size A1 | 1/2 in |
| Material | Steel |
| SAE Reference No. | N/A |
| Female Pipe Size | 3/8 in |
| End Types | NPT & NPSM |
| L1 | 0.949 in |
| Fitting Type | Tee, Swivel |
| No. of Ends | 3 |
| End Size | 3/8 NPSM(f), 1/2 NPSM(f) |
| L Dim | 2.19 in |
| Weight | 0.472 LB |

