- Female Pipe Swivel Tee
- 1/8" Female Pipe Swivel
| Fitting Type | Tee, Swivel |
| End Size | 1/8 NPSM(f) |
| End Types | NPT - All Ends |
| Fitting Description | Female Pipe Swivel Tee |
| Hex Size | 9/16 in |
| Material | Steel |
| Female Pipe Size | 1/8 in |
| L Dim | 1.406 in |
| SAE Reference No. | N/A |
| No. of Ends | 3 |
| L1 | 0.656 in |
| Weight | 0.12 LB |

