- Female Pipe Swivel to Female Pipe Branch Tee
- 3/4" Female Pipe Swivel to 1" Female Pipe
| End Size | 1 NPSM(f), 1 NPT(f) |
| Female Pipe Size | 1 in |
| End Types | NPT & NPSM |
| Hex Size | 1 1/4 in |
| Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
| Fitting Type | Tee, Swivel |
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| L Dim | 1.75 in |
| Female Pipe Size A1 | 3/4 in |
| Material | Steel |
| L1 | 1.375 in |
| Weight | 1.14 LB |

