- Female Pipe Swivel to Female Pipe Branch Tee
- 3/8" Female Pipe Swivel to 1/2" Female Pipe
| Female Pipe Size | 1/2 in |
| No. of Ends | 3 |
| Female Pipe Size A1 | 3/8 in |
| Hex Size | 7/8 in |
| Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
| L1 | 1 in |
| SAE Reference No. | N/A |
| Fitting Type | Tee, Swivel |
| Material | Steel |
| End Size | 3/8 NPSM(f), 1/2 NPSM(f) |
| End Types | NPT & NPSM |
| L Dim | 1.25 in |
| Weight | 0.42 LB |

