- Female Pipe Swivel to Male Pipe Branch Tee
- 3/4" Female Pipe Swivel to 3/4" Male Pipe
| Male Pipe Size | 3/4 in |
| Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
| End Size | 3/4 NPSM(f), 3/4 NPT(m) |
| Hex Size | 1 1/4 in |
| Material | Steel |
| SAE Reference No. | N/A |
| L1 | 1.19 in |
| No. of Ends | 3 |
| End Types | NPT & NPSM |
| Fitting Type | Tee, Swivel |
| L Dim | 2 in |
| Female Pipe Size | 3/4 in |
| Weight | 0.92 LB |

