- Female Pipe Swivel to Male Pipe Branch Tee
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
| L Dim | 1.81 in |
| SAE Reference No. | N/A |
| No. of Ends | 3 |
| End Size | 1/2 NPSM(f), 1/2 NPT(m) |
| Material | Steel |
| Hex Size | 1 in |
| Male Pipe Size | 1/2 in |
| L1 | 1 in |
| Fitting Type | Tee, Swivel |
| Female Pipe Size | 1/2 in |
| End Types | NPT & NPSM |
| Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
| Weight | 0.52 LB |

