- Female Pipe Swivel to Male Pipe Branch Tee
- 3/8" Female Pipe Swivel to 3/8" Male Pipe
| End Types | NPT & NPSM |
| L Dim | 1.5 in |
| Fitting Description | Female Pipe Swivel to Male Pipe Branch Tee |
| End Size | 3/8 NPSM(f), 3/8 NPT(m) |
| SAE Reference No. | N/A |
| Hex Size | 7/8 in |
| No. of Ends | 3 |
| Material | Steel |
| Female Pipe Size | 3/8 in |
| Fitting Type | Tee, Swivel |
| L1 | 0.94 in |
| Male Pipe Size | 3/8 in |
| Weight | 0.407 LB |

