- 45° Female Pipe Swivel to Female Pipe Elbow
- 3/4" Female Pipe Swivel to 1" Female Pipe
| Material | Steel |
| Hex Size | 1 1/4 in |
| Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
| SAE Reference No. | 140331 |
| End Size | 3/4 NPSM(f), 1 NPSM(f) |
| Style | 45° Female Elbow |
| Female Pipe Size A1 | 3/4 in |
| Length | 1 1/2 in |
| Thread (Old Data - Do Not Use) | 1-11 1/2 Female Pipe |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 45° Swivel |
| L Dim | 1.5 in |
| L1 | 1.031 in |
| Series | FP-FPS 45° |
| Female Pipe Size | 1 in |
| NPSM Swivel Nut | 3/4-14 |
| Weight | 0.817 LB |

