- 45° Female Pipe Swivel to Female Pipe Elbow
- 1/4" Female Pipe Swivel to 3/8" Female Pipe
| No. of Ends | 2 |
| Style | 45° Female Elbow |
| Length | 1.062 in |
| End Types | NPT - All Ends |
| NPSM Swivel Nut | 1/4-18 |
| End Size | 1/4 NPSM(f), 3/8 NPSM(f) |
| Female Pipe Size | 3/8 in |
| L Dim | 1.062 in |
| Hex Size | 11/16 in |
| Series | FP-FPS 45° |
| Thread (Old Data - Do Not Use) | 3/8-18 Female Pipe |
| Female Pipe Size A1 | 1/4 in |
| Material | Steel |
| Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
| L1 | 0.625 in |
| Fitting Type | Elbow, 45° Swivel |
| SAE Reference No. | 140331 |
| Weight | 0.21 LB |

