- 45° Female Pipe Swivel to Male Pipe Elbow
- 2" Female Pipe Swivel to 2" Male Pipe
| Length | 2 in |
| NPSM Swivel Nut | 2-11 1/2 |
| SAE Reference No. | 140330 |
| No. of Ends | 2 |
| End Size | 2 NPSM(f), 2 NPT(m) |
| Male Pipe Size | 2 in |
| L Dim | 2 in |
| Style | 45° Male Elbow |
| L1 | 1.5 in |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| Female Pipe Size | 2 in |
| Thread (Old Data - Do Not Use) | 2-11 1/2 Male Pipe |
| Hex Size | 2 5/8 in |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 45° Swivel |
| Series | MP-FPS 45° |
| Material | Steel |
| Weight | 3.2 LB |

