- 45° Female Pipe Swivel to Male Pipe Elbow
- 1 1/2" Female Pipe Swivel to 1 1/2" Male Pipe
- Stainless Steel
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| Series | MP-FPS 45° |
| Style | 45° Male Elbow |
| Female Pipe Size | 1 1/2 in |
| Male Pipe Size | 1 1/2 in |
| End Size | 1 1/2 NPSM(f), 1 1/2 NPT(m) |
| SAE Reference No. | 140330 |
| Fitting Type | Elbow, 45° Swivel |
| Thread (Old Data - Do Not Use) | 1 1/2-11 1/2 Male Pipe |
| L Dim | 1.94 in |
| Length | 1.940 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| L1 | 1.38 in |
| Material | Stainless Steel |
| NPSM Swivel Nut | 1 1/2-11 1/2 |
| Hex Size | 2 1/8 in |
| Weight | 2.023 LB |

