- 45° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 3/4" Male Pipe
| Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
| L1 | 1.312 in |
| End Size | 3/4 NPT(m), 1 NPSM(f) |
| Male Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140330 |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| No. of Ends | 2 |
| Series | MP-FPS 45° |
| Material | Steel |
| Length | 0.046 in |
| Style | 45° Male Elbow |
| NPSM Swivel Nut | 1-11 1/2 |
| Hex Size | 1 1/2 in |
| Fitting Type | Elbow, 45° Swivel |
| Female Pipe Size | 1 in |
| L Dim | 0.046 in |
| Weight | 0.767 LB |

