- 45° Female Pipe Swivel to Male Pipe Elbow
- 3/8" Female Pipe Swivel to 3/4" Male Pipe
| No. of Ends | 2 |
| End Size | 3/8 NPSM(f), 3/4 NPT(m) |
| Series | MP-FPS 45° |
| Male Pipe Size | 3/4 in |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| Style | 45° Male Elbow |
| Hex Size | 7/8 in |
| Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
| NPSM Swivel Nut | 3/8-18 |
| Material | Steel |
| L1 | 1 in |
| Length | 1.326 in |
| Female Pipe Size | 3/8 in |
| L Dim | 1.326 in |
| Fitting Type | Elbow, 45° Swivel |
| SAE Reference No. | 140330 |
| End Types | NPT - All Ends |
| Weight | 0.0 LB |

