- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 3/8" Male Pipe
| End Size | 3/8 NPT(m), 1/2 NPSM(f) |
| NPSM Swivel Nut | 1/2-14 |
| Fitting Type | Elbow, 45° Swivel |
| Thread (Old Data - Do Not Use) | 3/8-18 Male Pipe |
| Series | MP-FPS 45° |
| L1 | 1.187 in |
| SAE Reference No. | 140330 |
| No. of Ends | 2 |
| Hex Size | 1 in |
| Length | 0.781 in |
| L Dim | 0.781 in |
| Material | Steel |
| Style | 45° Male Elbow |
| Female Pipe Size | 1/2 in |
| Male Pipe Size | 3/8 in |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| End Types | NPT - All Ends |
| Weight | 0.32 LB |

