- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 1/4" Male Pipe
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| Male Pipe Size | 1/4 in |
| Series | MP-FPS 45° |
| Hex Size | 1 in |
| SAE Reference No. | 140330 |
| Style | 45° Male Elbow |
| Length | 1.310 in |
| L Dim | 1.31 in |
| L1 | 0.69 in |
| Material | Steel |
| Fitting Type | Elbow, 45° Swivel |
| End Size | 1/4 NPT(m), 1/2 NPSM(f) |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| NPSM Swivel Nut | 1/2-14 |
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| End Types | NPT - All Ends |
| Weight | 0.3 LB |

