- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/8" Female Pipe Swivel to 1/4" Male Pipe
| L1 | 0.51 in |
| No. of Ends | 2 |
| NPSM Swivel Nut | 1/8-27 |
| Length | 0.910 in |
| End Types | NPT - All Ends |
| Material | Steel |
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| SAE Reference No. | 140330 |
| Series | MP-FPS 45° |
| Hex Size | 9/16 in |
| Fitting Type | Elbow, 45° Swivel |
| Style | 45° Male Elbow |
| Male Pipe Size | 1/4 in |
| End Size | 1/8 NPSM(f), 1/4 NPT(m) |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| Female Pipe Size | 1/8 in |
| L Dim | 0.91 in |
| Weight | 0.0 LB |

