- 90° Female Pipe Swivel to Female Pipe Elbow
- 1 1/4" Female Pipe Swivel to 1" Female Pipe
| Length | 1.626 in |
| End Types | NPT - All Ends |
| Hex Size | 1 1/2 in |
| Fitting Type | 90° Swivel Elbow |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| No. of Ends | 2 |
| Material | Steel |
| Female Pipe Size A1 | 1 in |
| SAE Reference No. | 140231 |
| End Size | 1 NPSM(f), 1 1/4 NPSM(f) |
| L1 | 2 in |
| Female Pipe Size | 1 1/4 in |
| L Dim | 1.626 in |
| NPSM Swivel Nut | 1-11 1/2 |
| Weight | 1.85 LB |

