- 90° Female Pipe Swivel to Female Pipe Elbow
- 1" Female Pipe Swivel to 1" Female Pipe
| Hex Size | 1 1/2 in |
| No. of Ends | 2 |
| L1 | 1.75 in |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | 90° Swivel Elbow |
| SAE Reference No. | 140231 |
| Female Pipe Size | 1 in |
| L Dim | 0.39 in |
| Length | 0.390 in |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| End Size | 1 NPSM(f), 1 NPT(f) |
| NPSM Swivel Nut | 1-11 1/2 |
| Female Pipe Size A1 | 1 in |
| Weight | 1.06 LB |

