- 90° Female Pipe Swivel to Female Pipe Elbow
- 3/4" Female Pipe Swivel to 1" Female Pipe
| Female Pipe Size | 1 in |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| Material | Steel |
| No. of Ends | 2 |
| Female Pipe Size A1 | 3/4 in |
| L1 | 1.75 in |
| Hex Size | 1 1/4 in |
| NPSM Swivel Nut | 3/4-14 |
| End Size | 3/4 NPSM(f), 1 NPSM(f) |
| Length | 1 3/8 in |
| Fitting Type | 90° Swivel Elbow |
| L Dim | 1.375 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140231 |
| Weight | 1.0 LB |

