- 90° Female Pipe Swivel to Female Pipe Elbow
- 1/8" Female Pipe Swivel to 1/8" Female Pipe
| Thread (Old Data - Do Not Use) | 1/8-27 Female Pipe |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| Female Pipe Size A1 | 1/8 in |
| SAE Reference No. | 140231 |
| Hex Size | 9/16 in |
| No. of Ends | 2 |
| L1 | 0.687 in |
| End Types | NPT - All Ends |
| End Size | 1/8 NPSM(f), 1/8 NPT(f) |
| Length | 0.656 in |
| Material | Steel |
| Series | FP-FPS 90° |
| Style | 90° Female Elbow |
| NPSM Swivel Nut | 1/8-27 |
| L Dim | 0.656 in |
| Fitting Type | 90° Swivel Elbow |
| Female Pipe Size | 1/8 in |
| Weight | 0.064 LB |

