- 90° Female Pipe Swivel to Male Pipe Elbow
- 2" Female Pipe Swivel to 2" Male Pipe
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Female Pipe Size | 2 in |
| NPSM Swivel Nut | 2-11 1/2 |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Hex Size | 2 5/8 in |
| End Size | 2 NPSM(f), 2 NPT(m) |
| Length | 3.120 in |
| Material | Steel |
| L Dim | 3.12 in |
| L1 | 2.31 in |
| Fitting Type | 90° Swivel Elbow |
| Male Pipe Size | 2 in |
| SAE Reference No. | 140230 |
| Weight | 4.7 LB |

