- 90° Female Pipe Swivel to Male Pipe Elbow
- 1 1/2" Female Pipe Swivel to 1 1/2" Male Pipe
| Length | 2.810 in |
| Female Pipe Size | 1 1/2 in |
| Male Pipe Size | 1 1/2 in |
| L1 | 1.75 in |
| No. of Ends | 2 |
| Fitting Type | 90° Swivel Elbow |
| SAE Reference No. | 140230 |
| Material | Steel |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| End Types | NPT - All Ends |
| Hex Size | 2 1/8 in |
| L Dim | 2.81 in |
| End Size | 1 1/2 NPSM(f), 1 1/2 NPT(m) |
| NPSM Swivel Nut | 1 1/2-11 1/2 |
| Weight | 2.7 LB |

