- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 1 1/4" Male Pipe
| L1 | 1.57 in |
| End Size | 3/4 NPSM(f), 1 1/4 NPT(m) |
| Female Pipe Size | 3/4 in |
| Length | 2.620 in |
| Hex Size | 1 1/4 in |
| Male Pipe Size | 1 1/4 in |
| NPSM Swivel Nut | 3/4-14 |
| End Types | NPT - All Ends |
| L Dim | 2.62 in |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Type | 90° Swivel Elbow |
| SAE Reference No. | 140230 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Weight | 2.0 LB |

