- 90° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 3/4" Male Pipe
| Female Pipe Size | 1 in |
| SAE Reference No. | 140230 |
| No. of Ends | 2 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Hex Size | 1 1/2 in |
| Material | Steel |
| Series | MP-FPS 90° |
| Male Pipe Size | 3/4 in |
| Style | 90° Male Elbow |
| NPSM Swivel Nut | 1-11 1/2 |
| L1 | 1.44 in |
| L Dim | 2.19 in |
| End Size | 3/4 NPT(m), 1 NPSM(f) |
| Fitting Type | 90° Swivel Elbow |
| Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
| End Types | NPT - All Ends |
| Length | 2.190 in |
| Weight | 1.3 LB |

