- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/4" Female Pipe Swivel to 3/4" Male Pipe
| Material | Steel |
| Hex Size | 11/16 in |
| Style | 90° Male Elbow |
| Thread (Old Data - Do Not Use) | 3/4-14 Male Pipe |
| End Size | 1/4 NPSM(f), 3/4 NPT(m) |
| End Types | NPT - All Ends |
| SAE Reference No. | 140230 |
| Male Pipe Size | 3/4 in |
| Fitting Type | 90° Swivel Elbow |
| Female Pipe Size | 1/4 in |
| NPSM Swivel Nut | 1/4-18 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Series | MP-FPS 90° |
| L1 | 0.96 in |
| L Dim | 2 in |
| Length | 2 in |
| No. of Ends | 2 |
| Weight | 0.733 LB |

