- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 3/8" Male Pipe
| Material | Steel |
| Male Pipe Size | 3/8 in |
| Hex Size | 1 1/4 in |
| SAE Reference No. | 140230 |
| Style | 90° Male Elbow |
| Thread (Old Data - Do Not Use) | 3/8-18 Male Pipe |
| Fitting Type | 90° Swivel Elbow |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Female Pipe Size | 3/4 in |
| Length | 1 1/8 in |
| Series | MP-FPS 90° |
| NPSM Swivel Nut | 3/4-14 |
| End Size | 3/8 NPT(m), 3/4 NPSM(f) |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| L1 | 1.81 in |
| L Dim | 1.125 in |
| Weight | 0.0 LB |

