- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/8" Female Pipe Swivel to 1/4" Male Pipe
| Hex Size | 7/8 in |
| Thread (Old Data - Do Not Use) | 1/4-18 Male Pipe |
| L Dim | 1.5 in |
| No. of Ends | 2 |
| Fitting Type | 90° Swivel Elbow |
| Style | 90° Male Elbow |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Length | 1 1/2 in |
| Female Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| L1 | 0.937 in |
| Male Pipe Size | 1/4 in |
| SAE Reference No. | 140230 |
| Series | MP-FPS 90° |
| End Size | 1/4 NPT(m), 3/8 NPSM(f) |
| Material | Steel |
| NPSM Swivel Nut | 3/8-18 |
| Weight | 0.333 LB |

