- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
| L Dim | 0.94 in |
| Material | Steel |
| Female Pipe Size | 1/8 in |
| Length | 0.940 in |
| Thread (Old Data - Do Not Use) | 1/8-27 Male Pipe |
| No. of Ends | 2 |
| NPSM Swivel Nut | 1/8-27 |
| Hex Size | 9/16 in |
| Series | MP-FPS 90° |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPSM(f), 1/8 NPT(m) |
| Style | 90° Male Elbow |
| End Types | NPT - All Ends |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| SAE Reference No. | 140230 |
| Fitting Type | 90° Swivel Elbow |
| L1 | 0.69 in |
| Weight | 0.1 LB |

