- Female Pipe Swivel to Female Pipe
- 2" Female Pipe Swivel to 2" Female Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| Female Pipe Size | 2 in |
| Thread (Old Data - Do Not Use) | 2-11 1/2 Female Pipe |
| End Size | 2 NPSM(f), 2 NPT(f) |
| Series | FP-FPS STRAIGHT |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Hex Size | 2 5/8 in |
| Length | 2.120 in |
| Style | Straight Female |
| Material | Stainless Steel |
| Female Pipe Size A1 | 2 in |
| Fitting Type | Straight, Swivel |
| SAE Reference No. | 140131 |
| NPSM Swivel Nut | 2-11 1/2 |
| L Dim | 2.12 in |
| Weight | 1.56 LB |

