- Bore to Female JIC Swivel
- 1 1/4" Bore to 1 1/4" Female JIC
| Material | Steel |
| Fitting Type | Weld |
| Tube O.D. | 1 1/4 in |
| End Types | JIC 37° & Weld |
| Overall Length | 1.95 in |
| Fitting Description | Bore to Female JIC Swivel |
| End Size | M26(m), 1 1/4 JIC(f) |
| Across Wrench Flats | 2 in |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, Weld |
| No. of Ends | 3 |
| Weight | 0.7 LB |

