- Bore to Female Pipe Swivel
- 1/2" Bore to 3/8" Female Pipe
| End Size | 3/8 NPSM(f), 1/2 Weld-On(f) |
| Overall Length | 1.023 in |
| Across Wrench Flats | 7/8 in |
| End Types | NPT & Tube |
| Fitting Type | Straight, Swivel |
| Female Pipe Size | 3/8 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Description | Bore to Female Pipe Swivel |
| Weight | 0.083 LB |

