- Bore to Bore to Female Pipe Tee
- 1" Bore to 1" Female Pipe
| Pipe Size | 1 in |
| SAE Reference No. | N/A |
| Material | Steel |
| Tube O.D. | 1 in |
| No. of Ends | 3 |
| End Size | 1 NPT(f), 1 Weld-On(f) |
| M | 1.65 in |
| Fitting Description | Bore to Bore to Female Pipe Tee |
| End Types | NPT & Tube |
| Fitting Type | Tee |
| Across Wrench Flats | 1 5/8 in |
| Weight | 0.0 LB |

