- Bore to Bore to Male JIC Tee
- 3/4" Bore to 3/4" Male JIC
| End Types | JIC 37° & Weld |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 3 |
| SAE Reference No. | N/A |
| M | 1.656 in |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Fitting Description | Bore to Bore to Male JIC Tee |
| End Size | 3/4 JIC(m), M26(m) |
| Material | Steel |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37°, Weld |
| Weight | 0.39 LB |

