- Bore to Bore to Male JIC Tee
- 1/2" Bore to 1/2" Male JIC
| Fitting Type | Tee |
| End Size | 1/2 JIC(m), 1/2 Weld-On(f) |
| M | 1.25 in |
| Tube O.D. | 1/2 in |
| Across Wrench Flats | 13/16 in |
| SAE Reference No. | N/A |
| End Types | JIC 37° & Weld |
| Fitting Description | Bore to Bore to Male JIC Tee |
| Fitting Angle | 90° |
| Material | Steel |
| End Types 2 | JIC 37°, Weld |
| No. of Ends | 3 |
| Weight | 0.166 LB |

