- Bore to Bore to Male JIC Tee
- 5/16" Bore to 5/16" Male JIC
| No. of Ends | 3 |
| Fitting Description | Bore to Bore to Male JIC Tee |
| Fitting Type | Tee |
| Material | Steel |
| M | 0.953 in |
| End Types 2 | JIC 37°, Weld |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Across Wrench Flats | 9/16 in |
| Tube O.D. | 5/16 in |
| End Size | 5/16 JIC(m), 5/16 Weld-On(f) |
| End Types | JIC 37° & Weld |
| Weight | 0.064 LB |

