- 90° Bore to Male JIC Elbow
- 2" Bore to 2" Male JIC
| No. of Ends | 2 |
| M | 3.062 in |
| End Types 2 | JIC 37°, Weld |
| Tube O.D. | 2 in |
| Fitting Description | 90° Bore to Male JIC Elbow |
| SAE Reference No. | N/A |
| End Size | 2 JIC(m), 2 Weld(f) |
| Fitting Angle | 90° |
| Across Wrench Flats | 2 5/8 in |
| Fitting Type | Elbow |
| End Types | JIC 37° & Weld |
| Material | Steel |
| Weight | 2.5 LB |

