- 90° Bore to Male JIC Elbow
- 7/8" Bore to 7/8" Male JIC
| Fitting Angle | 90° |
| Material | Steel |
| End Types 2 | JIC 37°, Weld |
| Fitting Description | 90° Bore to Male JIC Elbow |
| Across Wrench Flats | 1 1/4 in |
| No. of Ends | 2 |
| Tube O.D. | 7/8 in |
| Fitting Type | Elbow |
| End Size | 7/8 JIC(m), 7/8 Weld(f) |
| M | 1.734 in |
| SAE Reference No. | N/A |
| End Types | JIC 37° & Weld |
| Weight | 0.52 LB |

