- 90° Bore to Male JIC Elbow
- 3/8" Bore to 3/8" Male JIC
| End Types 2 | JIC 37°, Weld |
| Fitting Angle | 90° |
| M | 1.062 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Material | Steel |
| End Types | JIC 37° & Weld |
| Fitting Description | 90° Bore to Male JIC Elbow |
| SAE Reference No. | N/A |
| End Size | 3/8 JIC(m), 3/8 Weld-On(f) |
| Across Wrench Flats | 5/8 in |
| Tube O.D. | 3/8 in |
| Weight | 0.08 LB |

