- Bore to Female Pipe for 1/4" Tube to 1/4" Female Pipe
| Female Pipe Size | 1/4 in |
| Fitting Description | Bore to Female Pipe |
| Hex Size | 5/8 in |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Material | Steel |
| Fitting Type | Straight |
| Length | 0.843 in |
| End Types | NPT & Tube |
| End Size | 1/4 NPT(f), 1/4 Weld-On(f) |
| SAE Reference No. | N/A |
| Weight | 0.0 LB |

