- Bore to Male Pipe Adapter
- 1 1/2" Tube O.D. to 1 1/4" Male Pipe
| End Types | NPT & Tube |
| Fitting Description | Bore to Male Pipe |
| End Size | 1 1/4 NPT(m), 1 1/2 Weld-On(f) |
| Material | Steel |
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Pipe Size | 1.25 in |
| SAE Reference No. | N/A |
| Weight | 0.0 LB |

